Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 10LCT
    10LCT
    Brush Fuses Fuses, LCT Series
    Item Number
    10LCT
    MFG Item Number
    10LCT
    Series
    LCT
    Product Description
    FUSE, 10A, 240VAC, SEMI
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 240 VAC
    Voltage (DC) 150 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.1 "
    Mounting Centers (in) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 12LCT
    12LCT
    Brush Fuses Fuses, LCT Series
    Item Number
    12LCT
    MFG Item Number
    12LCT
    Series
    LCT
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 12 A
    Voltage (AC) 240 VAC
    Voltage (DC) 150 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.1 "
    Mounting Centers (in) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 20LCT
    20LCT
    Brush Fuses Fuses, LCT Series
    Item Number
    20LCT
    MFG Item Number
    20LCT
    Series
    LCT
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 240 VAC
    Voltage (DC) 150 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.1 "
    Mounting Centers (in) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 6LCT
    6LCT
    Brush Fuses Fuses, LCT Series
    Item Number
    6LCT
    MFG Item Number
    6LCT
    Series
    LCT
    Product Description
    FUSE, 6A, 240VAC, SEMI
    Specifications
    Specifications
    Current Rating 7.5 A
    Voltage (AC) 240 VAC
    Voltage (DC) 120 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.1 "
    Mounting Centers (in) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Circuit Protection

Circuit breakers and fuses protect against overload and short circuits for all types of applications.

A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved